PANTS FR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PANTS FR

HELLY HANSEN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HLH75490-560-2XL
  • Mfr. Model # 75490-560-2XL
  • UNSPSC # 46181508
  • CATALOGUE PAGE # 2339
  • Shipping Weight 0.9 lbs

Product Details

FR895 crewneck fire retardant thermal wear, double self fabric cuffs, size XX-large.

Technical Specs

  • Item FR PANT
  • Colour Blue
  • Standards ASTM 2302, CSA Z462, NFPA 70E, ASTM 1506
  • Material 48.5% Kermel, 48.5% Lenzing, 3% Antistat
  • ATPV Rating 12.2 cal/cm²
  • Fabric Weight 8 oz.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list