Skip Content
PANTS FLAME RETARDANT GREEN 2XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PANTS FLAME RETARDANT GREEN 2XL

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDR5WYR2
  • Mfr. Model # 5WYR2
  • UNSPSC # 46181527
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.6 lbs

Product Details

Pants, Fits Waist Size 46 In., Inseam 32 In., Green, Cotton, Closure Type Metal Zipper, 1 Metal Snap, Number of Pockets 4, Fabric Weight 9 oz., Standards ASTM D6413-99

Technical Specs

  • Material Cotton
  • Colour Green
  • Item Pants
  • Number of Pockets 4
  • Standards ASTM D6413-99
  • Closure Type Zipper w/ Snap
  • Fabric Weight 9 oz.
  • Inseam 32"
  • Fits Waist Size 46"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list