Skip Content
PANTS FIREFIGHTERS YW XXL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

PANTS FIREFIGHTERS YW XXL

VE GEAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BPA2007P-XXL
  • Mfr. Model # 2007P-XXL
  • UNSPSC # 46181508
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.29 lbs

Product Details

Yellow firefighting pants made of the highest quality material which meets the dual certification of NFPA 1971 current edition, CAN/CGSB-155.1 and NQ 1923-030. Offers solid, dependable protection plus freedom of movement, XX-large.

Technical Specs

  • Colour Red-Orange
  • Material scotchlite
  • Item Pants, Yellow
  • Size 2X-Large

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List