PANTS FIREFIGHTERS YW MED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

PANTS FIREFIGHTERS YW MED

VE GEAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BPA2007P-MED
  • Mfr. Model # 2007P-MED
  • UNSPSC # 46181508
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.7 lbs

Product Details

Yellow firefighting pants made of the highest quality material which meets the dual certification of NFPA 1971 current edition, CAN/CGSB-155.1 and NQ 1923-030. Offers solid, dependable protection plus freedom of movement, medium.

Technical Specs

  • Colour Red-Orange
  • Item Pants, Yellow
  • Material scotchlite
  • Size Medium

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list