Skip Content
PANTS ELASTIC WAIST OPEN ANKLES 4XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

PANTS ELASTIC WAIST OPEN ANKLES 4XL

SMS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ENV2200-4XL
  • Mfr. Model # 2200-4XL
  • UNSPSC # 46181503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.93 lbs

Technical Specs

  • Item Pants
  • Colour White
  • Material SMS
  • Size 4X-Large
  • Seam Style Serged
  • Fabric Weight 60 gsm
  • Ankle Style Open

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list