PANTS ELASTIC WAIST OPEN ANKLES 2XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

PANTS ELASTIC WAIST OPEN ANKLES 2XL

SMS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ENV2200-2XL
  • Mfr. Model # 2200-2XL
  • UNSPSC # 46181503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.05 lbs

Technical Specs

  • Size 2X-Large
  • Colour White
  • Material SMS
  • Item Pants
  • Seam Style Serged
  • Ankle Style Open
  • Fabric Weight 60 gsm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list