Skip Content
PANTS DISPOSABLE WHITE PK 12 2X/3XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PANTS DISPOSABLE WHITE PK 12 2X/3XL

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDR30C602
  • Mfr. Model # 30C602
  • UNSPSC # 46181527
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.72 lbs

Product Details

Disposable Pants, Size 2XL/3XL, White, Microporous Polyethylene Film Laminated to a Spunbonded Polypropylene Nonwoven Fabric, Elastic Waist Closure Type, Fabric Weight 1.9 oz./sq. yd., Serged Seam Style, Open Ankle Style

Technical Specs

  • Size 2X-Large/3X-Large
  • Item Disposable Pants
  • Material Microporous Polyethylene
  • Colour White
  • Fabric Weight 1.9 oz./sq. yd.
  • Ankle Style Open
  • Seam Style Serged
  • Closure Type Elastic Waist

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list