PANTS DISP POLYPRP BLU PK25 2XL/3XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PANTS DISP POLYPRP BLU PK25 2XL/3XL

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDR26W848
  • Mfr. Model # 26W848
  • UNSPSC # 46181527
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.72 lbs

Product Details

Disposable Pants, Size 2XL/3XL, Blue, Polypropylene, Fabric Weight 1.386 oz./sq. yd., Serged Seam Style

Technical Specs

  • Material Polypropylene
  • Item Disposable Pants
  • Colour Blue
  • Seam Style Serged
  • Size 2X-Large/3X-Large
  • Fabric Weight 1.386 oz./sq. yd.
  • Ankle Style Open

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list