PANTS CHAINSAW SIZE 30-32 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

PANTS CHAINSAW SIZE 30-32

KUNY'S

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KNYCS905A
  • Mfr. Model # CS905A
  • UNSPSC # 46181529
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Product Details

Fallers pants with 100% kevlar pads, threshold chain speed of 4,100 feet per minute. Size 30-32 inch.

Technical Specs

  • Colour Red
  • Material Heavy Nylon
  • Item Nylon Back Straps
  • Standards ppe 1-97 3600 threshold
  • Lining Material Nylon
  • Inseam 26"
  • Closure Type Nylon belt and snap-loc buckle
  • Fits Waist Size 44"
  • Hammer Loop No
  • Number of Outside Pockets 0

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list