PANTS BIB STYLE SUPPORTED PVC/POLY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

PANTS BIB STYLE SUPPORTED PVC/POLY

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDR601P6X
  • Mfr. Model # 601P6X
  • UNSPSC # 41681545
  • CATALOGUE PAGE # 2297
  • Shipping Weight 1.7 lbs

Product Details

Rain Pant, Unisex, Size 6X-Large, Red, Fits Waist Size 69-1/2 In., Inseam 31 In., PVC/Polyester, Thickness 0.35 mm, Zipper Closure Type, Welded Seam Style

Technical Specs

  • Material PVC/Polyester
  • Colour Red
  • Item Rain Pant
  • Seam Style Welded
  • Size 6X-Large
  • Thickness 0.35 mm
  • Closure Type Zipper
  • Inseam 31"
  • Fits Waist Size 69-1/2"
  • Gender Unisex

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list