PANTS BIB STYLE SUPPORTED PVC/POLY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

PANTS BIB STYLE SUPPORTED PVC/POLY

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDR601P4X
  • Mfr. Model # 601P4X
  • UNSPSC # 41681545
  • CATALOGUE PAGE # 2297
  • Shipping Weight 1.7 lbs

Product Details

Rain Pant, Unisex, Size 4X-Large, Red, Fits Waist Size 62 In., Inseam 31 In., PVC/Polyester, Thickness 0.35 mm, Snap Closure Type, Welded Seam Style

Technical Specs

  • Item Rain Pant
  • Material PVC/Polyester
  • Size 4X-Large
  • Colour Red
  • Thickness 0.35 mm
  • Seam Style Welded
  • Inseam 31"
  • Closure Type Snap
  • Fits Waist Size 62"
  • Gender Unisex

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list