Skip Content
PANTS BIB STYLE SUPPORTED PVC/POLY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PANTS BIB STYLE SUPPORTED PVC/POLY

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDR601P-XS
  • Mfr. Model # 601P-XS
  • UNSPSC # 41681545
  • CATALOGUE PAGE # 2297
  • Shipping Weight 1.7 lbs

Product Details

Rain Pant, Unisex, Size X-Small, Red, Fits Waist Size 34 In., Inseam 30 In., PVC/Polyester, Thickness 0.35 mm, Snap Closure Type, Welded Seam Style

Technical Specs

  • Colour Red
  • Item Rain Pant
  • Size X-Small
  • Material PVC/Polyester
  • Seam Style Welded
  • Thickness 0.35 mm
  • Closure Type Snap
  • Fits Waist Size 34"
  • Inseam 30"
  • Gender Unisex

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list