Skip Content
PANTS BIB STYLE F/R PVC/POLY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PANTS BIB STYLE F/R PVC/POLY

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDR901FRP5X
  • Mfr. Model # 901FRP5X
  • UNSPSC # 46181503
  • CATALOGUE PAGE # 2297
  • Shipping Weight 1.8 lbs

Product Details

FR Rain Pants, 5X-Large, Hi-Vis Yellow, Fits Waist Size 65-1/2 In., Inseam 31 In., Gender Unisex, PVC/Polyester, Zipper Closure Type, Seam Style Welded, Thickness 0.35 mm, Standards CGSB.155.20-2000 Flame Resistance Performance

Technical Specs

  • Colour Hi-Vis Yellow
  • Material PVC/Polyester
  • Item FR Rain Pants
  • Size 5X-Large
  • Seam Style Welded
  • Standards CGSB.155.20-2000 Flame Resistance Performance
  • Thickness 0.35mm
  • Closure Type Zipper
  • Inseam 31"
  • Gender Unisex
  • Fits Waist Size 65-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list