PANTS BIB STYLE F/R PVC/POLY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PANTS BIB STYLE F/R PVC/POLY

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDR901FRP4X
  • Mfr. Model # 901FRP4X
  • UNSPSC # 46181503
  • CATALOGUE PAGE # 2297
  • Shipping Weight 1.8 lbs

Product Details

FR Rain Pants, 4X-Large, Hi-Vis Yellow, Fits Waist Size 62 In., Inseam 31 In., Gender Unisex, PVC/Polyester, Zipper Closure Type, Seam Style Welded, Thickness 0.35 mm, Standards CGSB.155.20-2000 Flame Resistance Performance

Technical Specs

  • Colour Hi-Vis Yellow
  • Material PVC/Polyester
  • Item FR Rain Pants
  • Seam Style Welded
  • Thickness 0.35mm
  • Closure Type Zipper
  • Size 4X-Large
  • Standards CGSB.155.20-2000 Flame Resistance Performance
  • Inseam 31"
  • Fits Waist Size 62"
  • Gender Unisex

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list