PANTS BIB SIDE ACCESS BROWN 3XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

PANTS BIB SIDE ACCESS BROWN 3XL

VIKING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ALM3900BWP-XXXL
  • Mfr. Model # 3900BWP-XXXL
  • UNSPSC # 41681545
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.2 lbs

Product Details

Thor 6000D waterproof, breathable bib overalls, side access and boot zips, 11 pockets, 3 tool loops, waterproof fly zip, size XXX-large, colour brown.

Technical Specs

  • Size 3X-Large
  • Colour Brown
  • Includes Suspenders, Safety Reflective Piping, Nine Tool Pockets
  • Item Rain Bib Overall
  • Material Polyurethane
  • Resists Water, Wind
  • Closure Type Snaps
  • Seam Style Ripstop/Triple Sewn
  • Gender Men's
  • Liner Material Polyester

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list