Skip Content
PANTS BIB SENTINEL FLOUR OR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PANTS BIB SENTINEL FLOUR OR

NASCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NAC4501TFO4XL
  • Mfr. Model # 4501TFO4XL
  • UNSPSC # 46181508
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.75 lbs

Product Details

Sentinel(TM) 4500 bib pants,reflective trim waterproof, size 4X-Large.

Technical Specs

  • Colour Hi-Visibility Orange
  • Item Arc Flash Rain Bib Overall
  • Includes Reflective Striping, Hook-and-Loop Leg Cuffs Adjusters
  • Size 4X-Large
  • Material Flame-Resistant Polyurethane/Excel FR(TM)
  • Seam Style Sealed
  • Resists Water, Alkalies, Hydrocarbons, Oil, Most Alcohols
  • Thickness 0.17 mm
  • Standards ASTM 6413-99, ASTM F1891, ASTM F936
  • Closure Type Fly Front w/Snaps
  • ATPV Rating 19.0 cal/cm²
  • Inseam 32"
  • Fits Chest Size 44"
  • Hazard Risk Category (HRC) 2
  • Fabric Weight 10 oz.
  • Fits Waist Size 56" - 58"
  • Gender Men's
  • Liner Material PVC
  • ANSI Class 107 Class E
  • Number of Pockets 0

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list