Skip Content
PANTS BIB NOMEX REFLCTVE BLUE M close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PANTS BIB NOMEX REFLCTVE BLUE M

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDRWBP2FRB-M
  • Mfr. Model # WBP2FRB-M
  • UNSPSC # 46181503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.2 lbs

Product Details

FR Bib Pants in 6 oz. Nomex IIIA fabric. 7 oz. FR cotton lining. 6 outside pockets. Zipper closure. Featuring 3M(TM) Scotchlite(TM) reflective material. Standards CGSB 155.20-2000, CGSB 155.22-97, CSA Z462-08, NFPA 70E-2009, NFPA 2112-2007, ASTM F1506-08 OSHA 1910.279. Medium.

Technical Specs

  • Item FR Bib Pants
  • Colour Blue
  • Number of Pockets 6
  • Material Nomex(R) IIIA
  • Standards CGSB 155.20-2000, CGSB 155.22-97, CSA Z462-08, NFPA 70E-2009, NFPA 2112-2007, ASTM F1506-08 OSHA 1910.279
  • Closure Type Zipper
  • Fabric Weight 6 oz.
  • Inseam 31"
  • Fits Waist Size 32" - 34

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list