PANTS BIB NOMEX REFLCTVE BLUE 5XLT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

PANTS BIB NOMEX REFLCTVE BLUE 5XLT

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDRWBP2FRB5XT
  • Mfr. Model # WBP2FRB5XT
  • UNSPSC # 46181503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.9 lbs

Product Details

FR Bib Pants in 6 oz. Nomex IIIA fabric. 7 oz. FR cotton lining. 6 outside pockets. Zipper closure. Featuring 3M(TM) Scotchlite(TM) reflective material. Standards CGSB 155.20-2000, CGSB 155.22-97, CSA Z462-08, NFPA 70E-2009, NFPA 2112-2007, ASTM F1506-08 OSHA 1910.279. 5X-Large Tall.

Technical Specs

  • Item FR Bib Pants
  • Material Nomex(R) IIIA
  • Colour Blue
  • Number of Pockets 6
  • Standards CGSB 155.20-2000, CGSB 155.22-97, CSA Z462-08, NFPA 70E-2009, NFPA 2112-2007, ASTM F1506-08 OSHA 1910.279
  • Inseam 33"
  • Fabric Weight 6 oz.
  • Closure Type Zipper
  • Fits Waist Size 56" - 58"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list