Skip Content
PANTS BIB NOMEX REFLCTVE BLUE 4XLT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PANTS BIB NOMEX REFLCTVE BLUE 4XLT

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDRWBP2FRB4XT
  • Mfr. Model # WBP2FRB4XT
  • UNSPSC # 46181503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.1 lbs

Product Details

FR Bib Pants in 6 oz. Nomex IIIA fabric. 7 oz. FR cotton lining. 6 outside pockets. Zipper closure. Featuring 3M(TM) Scotchlite(TM) reflective material. Standards CGSB 155.20-2000, CGSB 155.22-97, CSA Z462-08, NFPA 70E-2009, NFPA 2112-2007, ASTM F1506-08 OSHA 1910.279. 4X-Large Tall.

Technical Specs

  • Colour Blue
  • Item FR Bib Pants
  • Material Nomex(R) IIIA
  • Closure Type Zipper
  • Number of Pockets 6
  • Standards CGSB 155.20-2000, CGSB 155.22-97, CSA Z462-08, NFPA 70E-2009, NFPA 2112-2007, ASTM F1506-08 OSHA 1910.279
  • Inseam 33"
  • Fabric Weight 6 oz.
  • Fits Waist Size 52" - 54"
  • ATPV Rating 56.6 cal/cm²

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list