PANTS BIB NOMEX REFLCTVE BLUE 3XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PANTS BIB NOMEX REFLCTVE BLUE 3XL

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDRWBP2FRB3X
  • Mfr. Model # WBP2FRB3X
  • UNSPSC # 46181503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.9 lbs

Product Details

FR Bib Pants in 6 oz. Nomex IIIA fabric. 7 oz. FR cotton lining. 6 outside pockets. Zipper closure. Featuring 3M(TM) Scotchlite(TM) reflective material. Standards CGSB 155.20-2000, CGSB 155.22-97, CSA Z462-08, NFPA 70E-2009, NFPA 2112-2007, ASTM F1506-08 OSHA 1910.279. 3X-Large.

Technical Specs

  • Colour Blue
  • Item FR Bib Pants
  • Material Nomex(R) IIIA
  • Number of Pockets 6
  • Standards CGSB 155.20-2000, CGSB 155.22-97, CSA Z462-08, NFPA 70E-2009, NFPA 2112-2007, ASTM F1506-08 OSHA 1910.279
  • Closure Type Zipper
  • Fabric Weight 6 oz.
  • Fits Waist Size 48" - 50"
  • Inseam 31"
  • ATPV Rating 56.6 cal/cm²

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list