PANTS BIB NEOPRENE W/FLY SML close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PANTS BIB NEOPRENE W/FLY SML

LAURENTIDE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LTGH1220SML
  • Mfr. Model # H1220SML
  • UNSPSC # 46181527
  • CATALOGUE PAGE # 2302
  • Shipping Weight 2.5 lbs

Product Details

Oil Master 800 series rainwear is a double coated neoprene-on-nylon, with a double flap front, long lasting double stitched seams. Rainwear is also non-conductive and contains rustproof hardware. Provides excellent oil, chemical and abrasion resistance.

Technical Specs

  • Item Small
  • Material Neoprene-on-nylon
  • Size Small

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list