PANTS BIB INSULATED BLR LGE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PANTS BIB INSULATED BLR LGE

BIG BILL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CTIT900N6LGE-R-BLR
  • Mfr. Model # T900N6-LR-BLR
  • UNSPSC # 46181508
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.25 lbs

Product Details

Nomex IIIA 6 oz. insulated bib pants. Features: water repellent shell, Nomex Thermatex insulation, two way heavy-duty nomex taped zipper on legs with flap, elastic waist insert, adjustable shoulder straps, two front pockets with flap and one chest pocket.

Technical Specs

  • Item Bib Pant
  • Closure Type Zipper, Flap
  • Number of Pockets 3
  • Fabric Weight 6 oz.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list