Skip Content
PANTS BIB INSULATED BLR 2XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PANTS BIB INSULATED BLR 2XL

BIG BILL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CTIT900N6-2XLR-BLR
  • Mfr. Model # T900N6-2XLR-BLR
  • UNSPSC # 46181508
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.25 lbs

Product Details

Nomex IIIA 6 oz. insulated bib pants. Features: water repellent shell, Nomex Thermatex insulation, two way heavy-duty nomex taped zipper on legs with flap, elastic waist insert, adjustable shoulder straps, two front pockets with flap and one chest pocket.

Technical Specs

  • Number of Pockets 3
  • Closure Type Zipper, Flap
  • Item Bib Pant
  • Fabric Weight 6 oz.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list