Skip Content
PANTS BIB FR ROYAL BLUE W/REF L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PANTS BIB FR ROYAL BLUE W/REF L

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDRWBP1FRB-L
  • Mfr. Model # WBP1FRB-L
  • UNSPSC # 31191506
  • CATALOGUE PAGE # 2332
  • Shipping Weight 3.3 lbs

Product Details

Royal blue 7 oz. Banwear bib overalls. 88% Cotton, 12% HT nylon. Zipper closure. 7 pockets. Featuring 3M(TM) Scotchlite(TM) reflective material. ATPV Rating 56.6 cal /cm2. Hazard risk category (HRC) 4. Standards CGSB 155.20-2000, CGSB 155.22-97, CSA Z462-08, NFPA 70E-2009, NFPA 2112-2007, ASTM F1506-08, ASHA 1920.269, EN 531. Large.

Technical Specs

  • Item FR Bib Pants
  • Material Banwear, 88% Cotton, 12% HT Nylon
  • Colour Royal Blue
  • Standards CGSB 155.20-2000, CGSB 155.22-97, CSA Z462-08, NFPA 70E-2009, NFPA 2112-2007, ASTM F1506-08, ASHA 1920.269, EN 531
  • Closure Type Zipper
  • Number of Pockets 7
  • ATPV Rating 56.6 cal/cm²
  • Fabric Weight 7 oz.
  • Hazard Risk Category (HRC) 4
  • Fits Waist Size 36" - 38"
  • Inseam 31"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list