PANTS BIB FR ROYAL BLUE W/REF 5XLT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

PANTS BIB FR ROYAL BLUE W/REF 5XLT

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDRWBP1FRB5XT
  • Mfr. Model # WBP1FRB5XT
  • UNSPSC # 46181503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.1 lbs

Product Details

Royal blue 7 oz. Banwear bib overalls. 88% Cotton, 12% HT nylon. Zipper closure. 7 pockets. Featuring 3M(TM) Scotchlite(TM) reflective material. ATPV Rating 56.6 cal /cm2. Hazard risk category (HRC) 4. Standards CGSB 155.20-2000, CGSB 155.22-97, CSA Z462-08, NFPA 70E-2009, NFPA 2112-2007, ASTM F1506-08, ASHA 1920.269, EN 531. 5X-Large Tall.

Technical Specs

  • Material Banwear, 88% Cotton, 12% HT Nylon
  • Colour Royal Blue
  • Number of Pockets 7
  • Item FR Bib Pants
  • Standards CGSB 155.20-2000, CGSB 155.22-97, CSA Z462-08, NFPA 70E-2009, NFPA 2112-2007, ASTM F1506-08, ASHA 1920.269, EN 531
  • Closure Type Zipper
  • Hazard Risk Category (HRC) 4
  • Fabric Weight 7 oz.
  • ATPV Rating 56.6 cal/cm²
  • Inseam 33"
  • Fits Waist Size 56" - 58"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list