Skip Content
PANTS BIB FR ROYAL BLUE W/REF 5XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PANTS BIB FR ROYAL BLUE W/REF 5XL

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDRWBP1FRB5X
  • Mfr. Model # WBP1FRB5X
  • UNSPSC # 46181503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.1 lbs

Product Details

Royal blue 7 oz. Banwear bib overalls. 88% Cotton, 12% HT nylon. Zipper closure. 7 pockets. Featuring 3M(TM) Scotchlite(TM) reflective material. ATPV Rating 56.6 cal /cm2. Hazard risk category (HRC) 4. Standards CGSB 155.20-2000, CGSB 155.22-97, CSA Z462-08, NFPA 70E-2009, NFPA 2112-2007, ASTM F1506-08, ASHA 1920.269, EN 531. 5X-Large.

Technical Specs

  • Number of Pockets 7
  • Colour Royal Blue
  • Material Banwear, 88% Cotton/12% HT Nylon
  • Standards CGSB 155.20-2000, CGSB 155.22-97, CSA Z462-08, NFPA 70E-2009, NFPA 2112-2007, ASTM F1506-08, ASHA 1920.269, EN 531
  • ATPV Rating 56.6 cal/cm²
  • Closure Type Zipper
  • Hazard Risk Category (HRC) 4
  • Fabric Weight 7 oz.
  • Inseam 31"
  • Fits Waist Size 56" - 58"
  • Item FR Bib Pants

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list