!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
PANTS BIB FR ROYAL BLUE W/REF 4XL

PANTS BIB FR ROYAL BLUE W/REF 4XL

CONDOR

PANTS BIB FR ROYAL BLUE W/REF 4XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
This product is no longer available online.
PANTS BIB FR ROYAL BLUE W/REF 4XL

PANTS BIB FR ROYAL BLUE W/REF 4XL

CONDOR

Clearance Price :
$49.99 / PAIR

Your Price : $868.17 / PAIR

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # CDRWBP1FRB4X
  • Mfr. Model # WBP1FRB4X
  • UNSPSC # 31191506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.67 lbs

Product Details

Royal blue 7 oz. Banwear bib overalls. 88% Cotton, 12% HT nylon. Zipper closure. 7 pockets. Featuring 3M(TM) Scotchlite(TM) reflective material. ATPV Rating 56.6 cal /cm2. Hazard risk category (HRC) 4. Standards CGSB 155.20-2000, CGSB 155.22-97, CSA Z462-08, NFPA 70E-2009, NFPA 2112-2007, ASTM F1506-08, ASHA 1920.269, EN 531. 4X-Large.

Technical Specs

  • Item FR Bib Pants
  • Closure Type Zipper
  • Fabric Weight 7 oz.
  • Size 4X-Large
  • ATPV Rating 56.6 cal/cm²
  • Colour Royal Blue
  • Inseam 31"
  • Standards CGSB 155.20-2000, CGSB 155.22-97, CSA Z462-08, NFPA 70E-2009, NFPA 2112-2007, ASTM F1506-08, ASHA 1920.269, EN 531

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list