Skip Content
PANTS BIB FR ROYAL BLUE W/REF 2XLT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PANTS BIB FR ROYAL BLUE W/REF 2XLT

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDRWBP1FRB2XT
  • Mfr. Model # WBP1FRB2XT
  • UNSPSC # 46181503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.7 lbs

Product Details

Royal blue 7 oz. Banwear bib overalls. 88% Cotton, 12% HT nylon. Zipper closure. 7 pockets. Featuring 3M(TM) Scotchlite(TM) reflective material. ATPV Rating 56.6 cal /cm2. Hazard risk category (HRC) 4. Standards CGSB 155.20-2000, CGSB 155.22-97, CSA Z462-08, NFPA 70E-2009, NFPA 2112-2007, ASTM F1506-08, ASHA 1920.269, EN 531. 2X-Large Tall.

Technical Specs

  • Colour Royal Blue
  • Material Banwear, 88% Cotton, 12% HT Nylon
  • Item FR Bib Pants
  • Number of Pockets 7
  • Closure Type Zipper
  • Standards CGSB 155.20-2000, CGSB 155.22-97, CSA Z462-08, NFPA 70E-2009, NFPA 2112-2007, ASTM F1506-08, ASHA 1920.269, EN 531
  • ATPV Rating 56.6 cal/cm²
  • Hazard Risk Category (HRC) 4
  • Fabric Weight 7 oz.
  • Inseam 33"
  • Fits Waist Size 44" - 46"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list