PANTS BIB FR ROYAL BLUE W/REF 2XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PANTS BIB FR ROYAL BLUE W/REF 2XL

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDRWBP1FRB2X
  • Mfr. Model # WBP1FRB2X
  • UNSPSC # 31191506
  • CATALOGUE PAGE # 2332
  • Shipping Weight 2.7 lbs

Product Details

Royal blue 7 oz. Banwear bib overalls. 88% Cotton, 12% HT nylon. Zipper closure. 7 pockets. Featuring 3M(TM) Scotchlite(TM) reflective material. ATPV Rating 56.6 cal /cm2. Hazard risk category (HRC) 4. Standards CGSB 155.20-2000, CGSB 155.22-97, CSA Z462-08, NFPA 70E-2009, NFPA 2112-2007, ASTM F1506-08, ASHA 1920.269, EN 531. 2X-Large.

Technical Specs

  • Item FR Bib Pants
  • Material Banwear, 88% Cotton/12% HT Nylon
  • Colour Royal Blue
  • Number of Pockets 7
  • Closure Type Zipper
  • Standards CGSB 155.20-2000, CGSB 155.22-97, CSA Z462-08, NFPA 70E-2009, NFPA 2112-2007, ASTM F1506-08, ASHA 1920.269, EN 531
  • Hazard Risk Category (HRC) 4
  • Fabric Weight 7 oz.
  • ATPV Rating 56.6 cal/cm²
  • Inseam 31"
  • Fits Waist Size 44" - 46"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list