RAIN BIB PANTS,JOURNEYMAN,420D,YLW,XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

RAIN BIB PANTS,JOURNEYMAN,420D,YLW,XL

VIKING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ALM3300P-XL
  • Mfr. Model # 3300P-XL
  • UNSPSC # 46181531
  • CATALOGUE PAGE # 2300
  • Shipping Weight 1.75 lbs

Product Details

Journeyman 420HD, 420 denier ripstop nylon pants, size X-large, colour yellow.

Technical Specs

  • Item Rain Pants
  • Includes Elastic Suspender, Fully Lined, Boot Zips
  • Material 420D Soft Flex Nylon
  • Size X-Large
  • Colour Yellow
  • Seam Style Stitched/Taped
  • Closure Type Snaps
  • Resists Water, Wind
  • Liner Material Nylon Mesh
  • Gender Men's
  • Number of Pockets 0
  • Fabric Weight N/A

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list