Skip Content
PANTS 8915 C3 LIME XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PANTS 8915 C3 LIME XL

ERGODYNE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EGO8915LMXL
  • Mfr. Model # 8915LMXL
  • UNSPSC # 41681545
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Material Polyester
  • Item High Visibility Breathable Rain Pants
  • Includes Reflective Striping, Mesh Lining
  • Colour Hi-Vis Yellow/Green
  • Number of Pockets 2
  • Size X-Large
  • Seam Style Stitched, Taped
  • Standards ASTM D 6413
  • Resists Water
  • Inseam 31-1/2"
  • Closure Type Drawstring
  • Fits Waist Size 38 - 42"
  • Liner Material Polyester
  • Gender Men's
  • Fabric Weight 300D
  • ANSI Class Class E

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list