Skip Content
PANTS 8915 C3 LIME 2XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PANTS 8915 C3 LIME 2XL

ERGODYNE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EGO8915LMXXL
  • Mfr. Model # 8915LMXXL
  • UNSPSC # 41681545
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.1 lbs

Technical Specs

  • Colour Hi-Vis Yellow/Green
  • Includes Reflective Striping, Mesh Lining
  • Material Polyester
  • Item High Visibility Breathable Rain Pants
  • Number of Pockets 2
  • Size 2X-Large
  • Resists Water
  • Seam Style Stitched, Taped
  • Standards ASTM D 6413
  • Closure Type Drawstring
  • Inseam 32-1/8"
  • Fits Waist Size 42 - 46"
  • Gender Men's
  • ANSI Class Class E
  • Liner Material Polyester
  • Fabric Weight 300D

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list