Skip Content
PANTS 7.5 OZ PROTERA NAVY 32L 44W close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PANTS 7.5 OZ PROTERA NAVY 32L 44W

BIG BILL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CTI2947PT732L44WNY
  • Mfr. Model # 2947PT732L44WNY
  • UNSPSC # 46181527
  • CATALOGUE PAGE # 2320
  • Shipping Weight 1.55 lbs

Product Details

Flame resistant 65% FR modacrylic, 35% Nomex(R) Type 450 and Kevlar(R) 964. Trim line fit. Regular seat and thighs. Plain front. 2 front quarter-top pockets. Hook and eye closure on waistband. Watch pocket. 2 back inside Reece(R) pockets. Loop on left bac

Technical Specs

  • Colour Navy
  • Material 65% Modacrylic, 33% Aramid, 2% Carbon, Nylon Antistatic Fiber
  • Number of Pockets 4
  • Item Work Pants
  • Standards NFPA 70E, CSA Z462, NFPA 2112, ASTM F 1506
  • ATPV Rating 9.5 cal/cm²
  • Closure Type Zipper
  • Fabric Weight 7.5 oz.
  • Fits Waist Size 44"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list