Skip Content
PANTS 7.5 OZ PROTERA NAVY 32L 38W close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

PANTS 7.5 OZ PROTERA NAVY 32L 38W

BIG BILL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CTI2947PT732L38WNY
  • Mfr. Model # 2947PT732L38WNY
  • UNSPSC # 46181527
  • CATALOGUE PAGE # 2320
  • Shipping Weight 1.3 lbs

Product Details

Flame resistant 65% FR modacrylic, 35% Nomex(R) Type 450 and Kevlar(R) 964. Trim line fit. Regular seat and thighs. Plain front. 2 front quarter-top pockets. Hook and eye closure on waistband. Watch pocket. 2 back inside Reece(R) pockets. Loop on left bac

Technical Specs

  • Colour Navy
  • Material 65% Modacrylic, 33% Aramid, 2% Carbon, Nylon Antistatic Fiber
  • Item Work Pants
  • Number of Pockets 4
  • Standards NFPA 70E, CSA Z462, NFPA 2112, ASTM F 1506
  • Closure Type Zipper
  • ATPV Rating 9.5 cal/cm²
  • Fits Waist Size 38"
  • Fabric Weight 7.5 oz.

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List