PANTHER SCBA LP, 30-MIN CARBON, SAR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PANTHER SCBA LP, 30-MIN CARBON, SAR

SPERIAN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SVR493121
  • Mfr. Model # 493121
  • UNSPSC # 46182000
  • CATALOGUE PAGE # 2561
  • Shipping Weight 24.0 lbs

Technical Specs

  • Item Self-Contained Breathing Apparatus
  • Cylinder Material Carbon
  • Standards NIOSH
  • Duration 30 min.
  • Includes TwentyTwenty Plus Medium Facepiece, Bell Alarm, 30 min. Carbon Cylinder Without Locking Collar, SAR Attachment with Hansen Couplings, Carrying Case
  • PSI 2,216
  • Headgear Included Full Facepiece
  • Mask Size Medium

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list