Skip Content
PANT ZEPHRON WITH REFLECTIVE TAPE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PANT ZEPHRON WITH REFLECTIVE TAPE

ZEPHRON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDW1776LGE
  • Mfr. Model # 1776LGE
  • UNSPSC # 46181527
  • CATALOGUE PAGE # 2302
  • Shipping Weight 11.9 lbs

Product Details

All of our garments are nylon coated both sides with heavy-duty neoprene, vulcanized seams, guaranteed 100% waterproof.

Technical Specs

  • Size Large
  • Colour Yellow
  • Includes Elastic suspenders
  • Material Nylon Coated Both Sides with Heavy Duty Neoprene
  • Number of Pockets 1
  • Seam Style Vulcanized
  • Inseam 28
  • Gender Men's
  • Thickness 0.33mm
  • Resists Oil and Acid
  • Fits Waist Size 44

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list