Skip Content
PANT W/CARGO POCKET COOL TOUCH 2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PANT W/CARGO POCKET COOL TOUCH 2

BULWARK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VFIPMU2NV34W32L
  • Mfr. Model # PMU2NV34W32L
  • UNSPSC # 46181508
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.5 lbs

Product Details

Cool Touch(R) 2 Cargo Pocket Work Pant. 45% Modacrylic/35% Lyocell/15% Polyamide Imide/5% Para-Aramid, 7 oz. Inner line waistband with hook-and-eye-closure. Arc Rating: ATPV10.1 calories/cm2. Colour: navy.

Technical Specs

  • Size 34W 32L

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list