Skip Content
PANT W/CARGO POCKET COOL TOUCH 2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PANT W/CARGO POCKET COOL TOUCH 2

BULWARK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VFIPMU2NV28W30L
  • Mfr. Model # PMU2NV28W30L
  • UNSPSC # 46181508
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.5 lbs

Product Details

Cool Touch(R) 2 Cargo Pocket Work Pant. 45% Modacrylic/35% Lyocell/15% Polyamide Imide/5% Para-Aramid, 7 oz. Inner line waistband with hook-and-eye-closure. Arc Rating: ATPV10.1 calories/cm2. Colour: navy.

Technical Specs

  • Size 28W 30L

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List