Skip Content
PANT VK HI VIS ORANGE FR PU M close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PANT VK HI VIS ORANGE FR PU M

VIKING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ALM6050FRP-M
  • Mfr. Model # 6050FRP-M
  • UNSPSC # 46181503
  • CATALOGUE PAGE # 2359
  • Shipping Weight 1.5 lbs

Product Details

Stretchable FR treated PU/polyester. 2 in. yellow Reflexite( TM) reflective tape. Complies with CSA Z96-09 Class 1, Level FR. Nylon snap closure and suspenders meet electric shock resistance standard. Resistant to oil, diesel, chemicals, animal fat, and f

Technical Specs

  • Colour Orange
  • Includes Reflective Striping, Adjustable Suspenders, Hook-and-Loop Boot Adjusters
  • Item Flame-Resistant PU Rain Bib Overall
  • Size Medium
  • Material FR Treated PU/Polyester
  • Seam Style Micro Welded
  • Resists Motor Oil, Diesel, Chemicals, Animal Fat, Fish Oil, Water
  • Thickness 0.40mm
  • Standards CSA Z96-09 Class 1, Level FR
  • Hazard Risk Category (HRC) Not Applicable
  • Closure Type ESR nylon snap, Adjustable Suspenders and Boot Cuffs
  • Fabric Weight 200 g
  • Inseam 31-1/2"
  • Fits Waist Size 33"
  • Fits Chest Size 40"
  • Gender Men's
  • Liner Material Polyurethane/Polyester
  • Number of Pockets 0
  • ANSI Class Fully Compliant with CSA Z96-09 Class 1,Level FR. Meets Test Method of CAN/CGSB-4.2 No.27.10 Flame Resistance

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list