RAIN BIB PANTS,THOR,300D,TRILOBAL,BLK,LG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

RAIN BIB PANTS,THOR,300D,TRILOBAL,BLK,LG

VIKING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ALM3910PB-L
  • Mfr. Model # 3910PB-L
  • UNSPSC # 41681545
  • CATALOGUE PAGE # 2298
  • Shipping Weight 2.0 lbs

Product Details

Bib style pants, black.

Technical Specs

  • Colour Black
  • Includes Zipper, Hook-and-Loop at Ankles
  • Material 300D Trilobal Rip-Stop Polyester, Waterproof Breathable
  • Item Rain Bib Overall
  • Seam Style Taped/Heat Sealed
  • Resists Water
  • Thickness 0.45 mm
  • Number of Pockets 8
  • Size Large
  • Closure Type Snaps, Hook-and-Loop
  • Standards 5,000/5,000, Waterproof 5,000 lbs per Square Inch, Breathable 5,000 Grams
  • Inseam 32"
  • Fits Waist Size 36"
  • Liner Material Nylon Mesh
  • Gender Men's
  • Fabric Weight N/A

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list