PANT STRETCH TWILL CARGO close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PANT STRETCH TWILL CARGO

TOUGH DUCK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RIC6010-38WX32LBLK
  • Mfr. Model # 6010-38WX32LBLK
  • UNSPSC # 53101502
  • CATALOGUE PAGE # 2308
  • Shipping Weight 1.7 lbs

Product Details

Stretch twill cargo pants. Multi-pocket design. Pockets and trim reinforced with heavy-duty Oxford fabric. Rivets at all stress points. 7 belt loops. Triple stitched.

Technical Specs

  • Colour Black
  • Material 98% Cotton, 2% Lycra Stretch Twill
  • Inseam 32
  • Item Pant
  • Lining Material Cordura
  • Fits Waist Size 38

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list