Skip Content
PANT STRETCH TWILL CARGO close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PANT STRETCH TWILL CARGO

TOUGH DUCK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RIC6010-36WX32L-NY
  • Mfr. Model # 6010-36WX32L-NY
  • UNSPSC # 53101502
  • CATALOGUE PAGE # 2308
  • Shipping Weight 1.0 lbs

Product Details

Stretch twill cargo pants. Multi-pocket design. Pockets and trim reinforced with heavy-duty Oxford fabric. Rivets at all stress points. 7 belt loops. Triple stitched.

Technical Specs

  • Colour Navy
  • Item Pant
  • Material 98% Cotton, 2% Lycra Stretch Twill
  • Inseam 32
  • Lining Material Cordura
  • Fits Waist Size 36

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list