!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
MEN'S 6010 WORK PANTS, NAVY, 32 X 32 IN, REGULAR FIT, ZIPPER, COTTON/SPANDEX FLEX

MEN'S 6010 WORK PANTS, NAVY, 32 X 32 IN, REGULAR FIT, ZIPPER, COTTON/SPANDEX FLEX

TOUGH DUCK

MEN'S 6010 WORK PANTS, NAVY, 32 X 32 IN, REGULAR FIT, ZIPPER, COTTON/SPANDEX FLEX close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MEN'S 6010 WORK PANTS, NAVY, 32 X 32 IN, REGULAR FIT, ZIPPER, COTTON/SPANDEX FLEX

MEN'S 6010 WORK PANTS, NAVY, 32 X 32 IN, REGULAR FIT, ZIPPER, COTTON/SPANDEX FLEX

TOUGH DUCK

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $79.45 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # RIC6010-32WX32L-NY
  • Mfr. Model # 6010-32WX32L-NY
  • UNSPSC # 53101502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

These stretch twill cargo pants feature a multi-pocket design, and the pockets and trim are reinforced with heavy-duty, Oxford fabric. They are triple-stitched, have rivets at all stress points, and include seven belt loops. These pants are navy with a 32-inch waist and a 32-inch inseam. They are lined with Cordura fabric and made of 98% cotton and 2% Lycra stretch twill.

Technical Specs

  • Item Cargo Pants
  • Gender Men's
  • Fabric Weight 9.4 oz
  • Style Cargo Pant
  • Number of Outside Pockets 8
  • Inseam 32 in
  • Size XS
  • Jean Wash Dark
  • Tag Size 32 in x 32 in
  • Garment Type Pant
  • Material Cotton, Spandex
  • Includes Lining Yes
  • Fly Closure Type Zipper
  • Colour Navy
  • Maximum Waist Size 32 in
  • Features Pockets and Trim are Reinforced with Heavy Duty Polyester, Stain Repellent Finish, Triple Stitched, Multi-Pocket Design, Pencil Pocket, Rivets at All Stress Points, Gusset Crotch Reinforcement, Seven Belt Loops
  • Series 6010
  • Includes Belt Loops Yes

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list