Skip Content
PANT RANGER NOMEXSHELL BLK XLRG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

PANT RANGER NOMEXSHELL BLK XLRG

MORNING PRIDE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HFRGRAING0005844
  • Mfr. Model # GRAING0005844
  • UNSPSC # 39111610
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.2 lbs

Product Details

Ranger black TAILS(TM) pant. Motion crotch. Extended pants range. 1 inch Velcro(R) fly. Detachable liner. Two postman take-up straps. Lime 3M(TM) Scotchlite(TM) 2-tone trim Reinforced black leather knees. Two bellows pockets. Black leather reinforced pant cuffs. Dyna-Fit suspenders.

Technical Specs

  • Item Ranger Black TAILS(TM) Pant
  • Size X-Large - 44" Waist, 30" Inseam

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list