Skip Content
PANT PRE-WASH DENIM SZ 36X34 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PANT PRE-WASH DENIM SZ 36X34

VF IMAGEWEAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VFIPEJ8DW36/34
  • Mfr. Model # PEJ8DW36/34
  • UNSPSC # 46181508
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.5 lbs

Technical Specs

  • Item Pants
  • Colour Blue
  • Material Excel FR(TM)
  • Number of Pockets 6
  • Standards ASTM F2302, NFPA 70E, ASTM F1506
  • Closure Type Button
  • Hazard Risk Category (HRC) 2
  • ATPV Rating 20.7 cal/cm²
  • Fabric Weight 14.75 oz.
  • Inseam 34"
  • Fits Waist Size 36"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list