PANT PP NONWOVEN WHITE 2XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PANT PP NONWOVEN WHITE 2XL

RONCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RON44-1702XL
  • Mfr. Model # 44-1702XL
  • UNSPSC # 46181500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Technical Specs

  • Material Nonwoven Polyethylene
  • Item Disposable Pants
  • Colour White
  • Seam Style Serged
  • Size 2X-Large
  • Fabric Weight 50 g
  • Ankle Style Elastic

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list