Skip Content
PANT POTSDAM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PANT POTSDAM

HELLY HANSEN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HLH71465-369-2XL
  • Mfr. Model # 71465-369-2XL
  • UNSPSC # 46181527
  • CATALOGUE PAGE # 2368
  • Shipping Weight 2.15 lbs

Product Details

F714/F814 Potsdam 3-in-1 Jacket and Bib Pant. CSA Z96-09 Class 2, Level 2. CSA Z96-09 Class 3, Level 2 when worn as a set. 100% polyester lime 200 g/m2, 100% nylon 160 g/m2 (lining). Waterproof, breathable. 3M(TM) Scotchlite(TM) 2 inch silver reflective striping.

Technical Specs

  • Fabric Weight 295 g/m²
  • Number of Outside Pockets 3

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list