PANTS WOMENS TRIM FIT 65/35 /W RFL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PANTS WOMENS TRIM FIT 65/35 /W RFL

BIG BILL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CTI2547-34L27NYREF
  • Mfr. Model # 2547BF-27W34L-N
  • UNSPSC # 53101500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.25 lbs

Technical Specs

  • Colour Navy With Reflective Tape
  • Material Twill, 65% Polyester, 35% Cotton
  • Fabric Weight 7.5 oz.
  • Closure Type Brass Zipper and Button Front Closure
  • Gender Women's

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list