Skip Content
PANT JOURNEYMAN 420D BLK M close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PANT JOURNEYMAN 420D BLK M

VIKING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ALM3307P-M
  • Mfr. Model # 3307P-M
  • UNSPSC # 41681545
  • CATALOGUE PAGE # 2300
  • Shipping Weight 1.75 lbs

Product Details

Journeyman 420HD, 420 denier ripstop nylon pants, size medium, colour black.

Technical Specs

  • Colour Black
  • Includes Large Vents Front and Back, Mesh Lining
  • Item Rain Pants
  • Material 420D Soft Flex Nylon
  • Size Medium
  • Closure Type Hook-and-Loop
  • Resists Water, Wind
  • Gender Men's
  • Liner Material Nylon Mesh
  • Seam Style Stitched/Taped

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list