Skip Content
PANT JOURNEYMAN 420D BLK 2XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PANT JOURNEYMAN 420D BLK 2XL

VIKING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ALM3307P-XXL
  • Mfr. Model # 3307P-XXL
  • UNSPSC # 41681545
  • CATALOGUE PAGE # 2300
  • Shipping Weight 4.5 lbs

Product Details

Journeyman 420HD, 420 denier ripstop nylon pants, size XX-large, colour black.

Technical Specs

  • Colour Black
  • Includes Large Vents Front and Back, Mesh Lining
  • Material 420D Soft Flex Nylon
  • Item Rain Pants
  • Size 2X-Large
  • Resists Water, Wind
  • Seam Style Stitched/Taped
  • Closure Type Hook-and-Loop
  • Gender Men's
  • Liner Material Nylon Mesh

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list